ONE TOUCH BIT HOLDER 1/4"

614.176638 - UNSPSC 27112814
0614176638961 1
ONE TOUCH BIT HOLDER 1/4" ONE TOUCH BIT HOLDER 1/4"
ONE TOUCH BIT HOLDER 1/4"

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 11:37 AM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 11:37 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Hex Shank Size 1/4 in
EAN 4050641636546

Features

With a soft push on the button, the bit will shoot forward due to the internal spring and position itself for easy removal. A new bit can then quickly be inserted. Especially for jobs that require different bits the new One Touch Bit Holder is a simple but unique product that makes changing bits very fast and easy

Benefits & Advantage

Extra strong magnet holds the screw in place
The One Touch Bit Holder can be operated with gloves
Packed in clear PVC box for safe storage
Stainless steel housing
Can be used even with gloves

Customers Also Viewed

Is Often Bought With

You Might Also Like